Panduit PLC1.5I-S8-C 6.10 L x 0.135 in. W Pan Ty® Natural Nylon Intermediate Clamp Ties With No. 8 (M4) Screw Hole (100) | Graybar Store
Panduit - 6.10 L x 0.135 in. W Pan Ty® Natural Nylon Intermediate Clamp Ties With No. 8 (M4) Screw Hole (100) - PLC1.5I-S8-C
+ / - Hover over image to Zoom
Other Views

    6.10 L x 0.135 in. W Pan Ty® Natural Nylon Intermediate Clamp Ties With No. 8 (M4) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: PLC1.5I-S8-C
    SKU: 88199486
    $29.40
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:6.10 in.
    Bundle Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC1.5I-S8-C
    • Color Natural
    • Bundle Diameter (Inches) 1.25
    • Length 6.10 in.
    Product Overview:
    Pan Ty® natural nylon 6.10 L x 0.135 in. W plenum rated standard clamp ties with No. 8 screw hole. Tensile strength 40 lb. Max. bundle diameter 1.25 in. Package of 100.
    • For indoor use
    • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
    • Design allows for bundling before or after screwing clamp in place
    • One-piece construction for consistent performance and reliability
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
    • UL Listed for use in plenum or air handling spaces per NEC