3M CT6NT18-M 6.10 L x 0.10 in. W Natural Nylon Miniature Cable Ties | Graybar Store
3M - 6.10 L x 0.10 in. W Natural Nylon Miniature Cable Ties - CT6NT18-M
+ / - Hover over image to Zoom
Other Views

    6.10 L x 0.10 in. W Natural Nylon Miniature Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT6NT18-M
    SKU: 25387959
    $83.67
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:6.10 in.
    Bundle Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT6NT18-M
    • Color Natural
    • Bundle Diameter (Inches) 1.25
    • Length 6.10 in.
    Product Overview:
    Natural 6.6 nylon 6.10 L x 0.10 in. W plenum rated miniature cable ties. Tensile strength 18 lb. Bundle diameter 1.25 in. Package of 1000. Made in the USA.