Ideal Industries 61-795 Insulation Tester | Graybar Store
Ideal Industries - Insulation Tester - 61-795
+ / - Hover over image to Zoom
Other Views

    Insulation Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-795
    SKU: 25175903
    $481.30
    Checking Pricing
         
    Tool Application:Checks Existing Installations and Motor Windings for Breakdowns in Insulation
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-795
    • Display Type Digital
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application Checks Existing Installations and Motor Windings for Breakdowns in Insulation
    • For Use With Insulation Tester
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hand Held Insulation Tester, Rating: 600 V Cat IV; Display Type: Digital, Tool Application: Checks Existing Installations and Motor Windings for Breakdowns in Insulation
    Insulation Meter
    • Test Voltage 50/100/250/500/1000V DC
    • Voltage AC/DC 0.1-600.0 V
    • Continuity 0.01-20.0 Ω
    • Resistance 0-200.0Ω
    • Insulation Resistance Up to 20G Ω
    • Earth-Bond Resistance 0.01 Ω to 40.00k Ω

    Insulation meter comes with carry case and test leads.