Ideal Industries 61-773 Clamp Meter | Graybar Store
Ideal Industries - Clamp Meter - 61-773
+ / - Hover over image to Zoom
Other Views

    Clamp Meter

    Manufacturer: Ideal Industries
    Manufacturer #: 61-773
    SKU: 25307897
    $375.57
    Checking Pricing
         
    Power Source:Battery
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-773
    • Display Type Digital
    • Power Source Battery
    • Rating 1000 V Cat III; 600 V Cat IV
    • For Use With Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    TightSight™ AC Clamp Meter, With True-RMS, 1000A AC, Power Source: Battery, Rating: 1000 V Cat III; 600 V Cat IV; Display Type: Digital, Includes test leads, alligator clips and carry case
    TightSight™ Clamp Meter:
    • TightSight™ second display
    • Tapered jaws with hook tip
    • True RMS current and voltage
    • AC/DC Voltage
    • Audible continuity
    • High frequency rejection
    • Peak hold
    • Max/min hold
    • Data hold
    • Selectable audible and visual alerts when potentially hazardous voltages are detected at the probe terminals
    • Selectable auto power off
    • Backlit display
    • Low battery indicator


    • AC Current 0.0-999.9A
    • AC Voltage 0.0-750.0V
    • DC Voltage 0.0-999.9V
    • Resistance 0.0-999.9Ω
    • Capacitance 0.0-999.9µF
    • Continuity 0.0-999.9Ω Audible at <30Ω
    • Frequency (clamp head or test leads) 20.0-400.0Hz