Ideal Industries 61-686 Digital Light Meter | Graybar Store
Ideal Industries - Digital Light Meter - 61-686
+ / - Hover over image to Zoom
Other Views

    Digital Light Meter

    Manufacturer: Ideal Industries
    Manufacturer #: 61-686
    SKU: 25254900
    $270.56
    Checking Pricing
         
    Power Source:9 NEDA Battery V
    Tool Application:Fluorescent; High Pressure Sodium; Incandescent and Other Light Sources; Measures Visible Light
    Rating:CE Certified; N10140
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-686
    • Display Type LCD
    • Power Source 9 NEDA Battery V
    • Rating CE Certified; N10140
    • Tool Application Fluorescent; High Pressure Sodium; Incandescent and Other Light Sources; Measures Visible Light
    • For Use With Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Digital Light Meter, Power Source: 9V Battery, Rating: CE Certified; N10140, Display Type: LCD, Tool Application: Fluorescent; High Pressure Sodium; Incandescent and Other Light Sources; Measures Visible Light from LED; Metal Halide, Includes Carry Case
    Digital light meter:
    • Responds to all visible light sources
    • Measures in four ranges up to 20,000 Foot Candles or 200,000 Lux
    • +/- 3 percent basic accuracy
    • Data hold mode
    • Max reading mode
    • Auto zero adjustment
    • Low battery indication
    • Auto power off
    • Remote sensor with 59 in. (1.5m) cable
    • Includes Carry Case