GE Lighting 60A/PL 6PK 60W Standard Incandescent | Graybar Store
GE Lighting - 60W Standard Incandescent - 60A/PL 6PK
+ / - Hover over image to Zoom
Other Views

    60W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 60A/PL 6PK
    SKU: 88111357
    $5.39
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):1000
    Initial Lumens:630
    Packaging:30 Per Case
    Color:Clear
    Alternate Manufacturer Part No.:41624
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A/PL 6PK
    • Color Clear
    • Alternate Manufacturer Part No. 41624
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 630
    Product Overview:
    GE plant light 60 watt A19 1-pack.