GE Lighting 60W Standard Incandescent | Graybar Store
GE Lighting - 60W Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    60W Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard A incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A19
    • Volts 120
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Color
    Alternate Manufacturer Part No.
    Voltage Rating
    Color Temperature (Kelvin)
    Price
    60A/Y-2PK
    25086834
    60
    1000
    550
    24 Per Case
    Yellow
    97495
    $
    2
    .64
    /
    EA
    25086834
    Wattage
    60
    Rated Life (Hour)
    1000
    Initial Lumens
    550
    Packaging
    24 Per Case
    Color
    Yellow
    Alternate Manufacturer Part No.
    97495
    Voltage Rating
    Color Temperature (Kelvin)
    $
    2
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60A/PL 6PK
    88111357
    60
    1000
    630
    30 Per Case
    Clear
    41624
    $
    5
    .39
    /
    EA
    88111357
    Wattage
    60
    Rated Life (Hour)
    1000
    Initial Lumens
    630
    Packaging
    30 Per Case
    Color
    Clear
    Alternate Manufacturer Part No.
    41624
    Voltage Rating
    Color Temperature (Kelvin)
    $
    5
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086834 SKU, 25086834 ANALYTICS...
    Initial Lumens
    550
    Packaging
    24 Per Case
    Color
    Yellow
    Alternate Manufacturer Part No.
    97495
    Voltage Rating
    Color Temperature (Kelvin)
    Price
    $
    2
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111357 SKU, 88111357 ANALYTICS...
    Initial Lumens
    630
    Packaging
    30 Per Case
    Color
    Clear
    Alternate Manufacturer Part No.
    41624
    Voltage Rating
    Color Temperature (Kelvin)
    Price
    $
    5
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available