Thomas and Betts 60W Series Floor Boxes | Graybar Store
Thomas and Betts - 60W Series Floor Boxes
+ / - Hover over image to Zoom
Other Views

    60W Series Floor Boxes

    Manufacturer: Thomas and Betts
         

    Steel City 60W series floor boxes provide single and multi-gang solutions for wood subfloor applications.

    • Provides flush service for power, communication and data in wood floors
    • Ideal for open-layout residential applications, school auditoriums, or commercial office space
    See More >>
    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Side Knockouts (Inches)
    Box Depth (Inches)
    Bottom Knockouts (Inches)
    Color
    Price
    62W
    92122932
    2
    (4) 1/2, (4) 3/4
    2-13/16 in.
    1/2 and 1 in.
    Grey
    $
    86
    .85
    /
    EA
    92122932
    No. of Gangs
    2
    Side Knockouts (Inches)
    (4) 1/2, (4) 3/4
    Box Depth (Inches)
    2-13/16 in.
    Bottom Knockouts (Inches)
    1/2 and 1 in.
    Color
    Grey
    $
    86
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    61W
    92122931
    1
    (2) 1/2, (2) 3/4
    2-13/16 in.
    1/2 and 1 in.
    Grey
    $
    63
    .32
    /
    EA
    92122931
    No. of Gangs
    1
    Side Knockouts (Inches)
    (2) 1/2, (2) 3/4
    Box Depth (Inches)
    2-13/16 in.
    Bottom Knockouts (Inches)
    1/2 and 1 in.
    Color
    Grey
    $
    63
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    62W
    92122932 SKU, 92122932 ANALYTICS...
    Box Depth (Inches)
    2-13/16 in.
    Bottom Knockouts (Inches)
    1/2 and 1 in.
    Color
    Grey
    Price
    $
    86
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    61W
    92122931 SKU, 92122931 ANALYTICS...
    Box Depth (Inches)
    2-13/16 in.
    Bottom Knockouts (Inches)
    1/2 and 1 in.
    Color
    Grey
    Price
    $
    63
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available