GE Lighting 60W G40 Decorative Incandescent, Medium | Graybar Store
GE Lighting - 60W G40 Decorative Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    60W G40 Decorative Incandescent, Medium

    Manufacturer: GE Lighting
         

    Decorative G40 60W incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape G40
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Alternate Manufacturer Part No.
    Color
    Price
    60G40/W 6PK
    88111401
    660
    6 Per Case
    2500
    60
    120
    49780
    Soft White
    $
    6
    .99
    /
    EA
    88111401
    Initial Lumens
    660
    Packaging
    6 Per Case
    Rated Life (Hour)
    2500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    49780
    Color
    Soft White
    $
    6
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60G40/W CPK
    88112467
    660
    24 Per Case
    2500
    60
    120
    16741
    Soft White
    $
    7
    .29
    /
    EA
    88112467
    Initial Lumens
    660
    Packaging
    24 Per Case
    Rated Life (Hour)
    2500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    16741
    Color
    Soft White
    $
    7
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60G40 6PK
    88111399
    660
    6 Per Case
    2500
    60
    120
    14187
    Clear
    $
    6
    .99
    /
    EA
    88111399
    Initial Lumens
    660
    Packaging
    6 Per Case
    Rated Life (Hour)
    2500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    14187
    Color
    Clear
    $
    6
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111401 SKU, 88111401 ANALYTICS...
    Rated Life (Hour)
    2500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    49780
    Color
    Soft White
    Price
    $
    6
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112467 SKU, 88112467 ANALYTICS...
    Rated Life (Hour)
    2500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    16741
    Color
    Soft White
    Price
    $
    7
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111399 SKU, 88111399 ANALYTICS...
    Rated Life (Hour)
    2500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    14187
    Color
    Clear
    Price
    $
    6
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available