GE Lighting 60W G16.5 Decorative Incandescent, Candelabra | Graybar Store
GE Lighting - 60W G16.5 Decorative Incandescent, Candelabra
+ / - Hover over image to Zoom
Other Views

    60W G16.5 Decorative Incandescent, Candelabra

    Manufacturer: GE Lighting
         

    Decorative G16.5 60W incandescent lamp has a candelabra base.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape G16.5
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Alternate Manufacturer Part No.
    Color
    Price
    60GC/W PQ2/6
    25051606
    530
    30 Per Case
    1500
    60
    120
    44723
    Soft White
    $
    1
    .78
    /
    EA
    25051606
    Initial Lumens
    530
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    44723
    Color
    Soft White
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60GC CD2
    93145747
    600
    60 Per Case
    1500
    60
    120
    23091
    Clear
    $
    4
    .03
    /
    EA
    93145747
    Initial Lumens
    600
    Packaging
    60 Per Case
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    23091
    Color
    Clear
    $
    4
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051606 SKU, 25051606 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    44723
    Color
    Soft White
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145747 SKU, 93145747 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    23091
    Color
    Clear
    Price
    $
    4
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available