GE Lighting 60CAC 25PK 60W Decorative Incandescent | Graybar Store
GE Lighting - 60W Decorative Incandescent - 60CAC 25PK
+ / - Hover over image to Zoom
Other Views

    60W Decorative Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 60CAC 25PK
    SKU: 88112465
    $1.22
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):1500
    Initial Lumens:650
    Packaging:200 Per Master
    Alternate Manufacturer Part No.:15781
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60CAC 25PK
    • Alternate Manufacturer Part No. 15781
    • Base Type Candelabra
    • Bulb Shape CA10
    • Initial Lumens 650
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 60
    • Packaging 200 Per Master
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Clear 60W 120V CA10 decorative incandescent lamp with candelabra base, 1500 rated life hours and 650 initial lumens.
    • Filament Type CC-2V
    • Maximum Overall Length 4.1 Inch
    • Color Temperature 2500K
    • Alternate Part Number: 15781