GE Lighting 60W Decorative Incandescent | Graybar Store
GE Lighting - 60W Decorative Incandescent
+ / - Hover over image to Zoom
Other Views

    60W Decorative Incandescent

    Manufacturer: GE Lighting
         

    Decorative CA incandescent lamp has a candelabra base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape CA10
    • Volts 120
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Price
    60CAC 25PK
    88112465
    60
    1500
    650
    200 Per Master
    15781
    $
    1
    .22
    /
    EA
    88112465
    Wattage
    60
    Rated Life (Hour)
    1500
    Initial Lumens
    650
    Packaging
    200 Per Master
    Alternate Manufacturer Part No.
    15781
    $
    1
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60CAC/F/CD4-MPD
    25480299
    60
    1500
    640
    4 Per Case
    76240
    $
    12
    .03
    /
    EA
    25480299
    Wattage
    60
    Rated Life (Hour)
    1500
    Initial Lumens
    640
    Packaging
    4 Per Case
    Alternate Manufacturer Part No.
    76240
    $
    12
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112465 SKU, 88112465 ANALYTICS...
    Initial Lumens
    650
    Packaging
    200 Per Master
    Alternate Manufacturer Part No.
    15781
    Price
    $
    1
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480299 SKU, 25480299 ANALYTICS...
    Initial Lumens
    640
    Packaging
    4 Per Case
    Alternate Manufacturer Part No.
    76240
    Price
    $
    12
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available