GE Lighting 60W A15 Decorative Incandescent, Medium Base | Graybar Store
GE Lighting - 60W A15 Decorative Incandescent, Medium Base
+ / - Hover over image to Zoom
Other Views

    60W A15 Decorative Incandescent, Medium Base

    Manufacturer: GE Lighting
         

    Decorative 60W A15 incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape A15
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    60A15/W/CF-CD2
    95045444
    650
    60 Per Case
    1500
    60
    120
    14029
    $
    2
    .92
    /
    EA
    95045444
    Initial Lumens
    650
    Packaging
    60 Per Case
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    14029
    $
    2
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60A15CF/STGPQ2/6
    99568424
    635
    30 Per Case
    1500
    60
    120
    46888
    $
    9
    .99
    /
    EA
    99568424
    Initial Lumens
    635
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    46888
    $
    9
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60A15/CF CD2 6PK
    25461605
    650
    30 Per Case
    1500
    60
    120
    44407
    $
    7
    .93
    /
    EA
    25461605
    Initial Lumens
    650
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    44407
    $
    7
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95045444 SKU, 95045444 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    14029
    Price
    $
    2
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99568424 SKU, 99568424 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    46888
    Price
    $
    9
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25461605 SKU, 25461605 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    60
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    44407
    Price
    $
    7
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available