GE Lighting 60A/RS/STG-T2/12 60W 130V Standard Incandescent | Graybar Store
GE Lighting - 60W 130V Standard Incandescent - 60A/RS/STG-T2/12
+ / - Hover over image to Zoom
Other Views

    60W 130V Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 60A/RS/STG-T2/12
    SKU: 25161842
    $4.23
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):2000
    Initial Lumens:500
    Packaging:24 Per Case
    Alternate Manufacturer Part No.:72549
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A/RS/STG-T2/12
    • Alternate Manufacturer Part No. 72549
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 500
    • Rated Life (Hour) 2000
    Product Overview:
    Inside frost 60/53W 130V A19 saf-t-gard® incandescent lamp with medium screw base, shatter-resistant, 500 initial lumens and 2000 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 4.13 Inch
    • Light Center Length 2.91 Inch