GE Lighting 60W 130V Standard Incandescent | Graybar Store
GE Lighting - 60W 130V Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    60W 130V Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard A incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape A19
    • Volts 130
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    60A/RS/STG-T2/12
    25161842
    60
    2000
    500
    24 Per Case
    72549
    130
    $
    4
    .23
    /
    EA
    25161842
    Wattage
    60
    Rated Life (Hour)
    2000
    Initial Lumens
    500
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    72549
    Voltage Rating
    130
    $
    4
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60A/S/130-TP2/12
    25171935
    60
    3000
    625
    24 Per Case
    72528
    130
    $
    8
    .20
    /
    EA
    25171935
    Wattage
    60
    Rated Life (Hour)
    3000
    Initial Lumens
    625
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    72528
    Voltage Rating
    130
    $
    8
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60A/S/130-PK2/12
    25162923
    60
    2000
    625
    24 Per Case
    72529
    130
    $
    5
    .28
    2 Ea
    /
    Package
    25162923
    Wattage
    60
    Rated Life (Hour)
    2000
    Initial Lumens
    625
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    72529
    Voltage Rating
    130
    $
    5
    .28
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25161842 SKU, 25161842 ANALYTICS...
    Initial Lumens
    500
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    72549
    Voltage Rating
    130
    Price
    $
    4
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25171935 SKU, 25171935 ANALYTICS...
    Initial Lumens
    625
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    72528
    Voltage Rating
    130
    Price
    $
    8
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25162923 SKU, 25162923 ANALYTICS...
    Initial Lumens
    625
    Packaging
    24 Per Case
    Alternate Manufacturer Part No.
    72529
    Voltage Rating
    130
    Price
    $
    5
    .28
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available