GE Lighting 60A/S/130-TP2/12 60W 130/120V INCANDESCENT | Graybar Store
GE Lighting - 60W 130/120V INCANDESCENT - 60A/S/130-TP2/12
+ / - Hover over image to Zoom
Other Views

    60W 130/120V INCANDESCENT

    Manufacturer: GE Lighting
    Manufacturer #: 60A/S/130-TP2/12
    SKU: 25171935
    $8.20
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):3000
    Initial Lumens:625
    Packaging:24 Per Case
    Alternate Manufacturer Part No.:72528
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A/S/130-TP2/12
    • Alternate Manufacturer Part No. 72528
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 625
    Product Overview:
    GE rough service work light 60/53 watt A19 2-pack with 3000 rated life hours.