Crouse Hinds (Eaton) ARE36 60A Rated Back Box, 1 in. Hub | Graybar Store
Crouse Hinds (Eaton) - 60A Rated Back Box, 1 in. Hub - ARE36
+ / - Hover over image to Zoom
Other Views

    60A Rated Back Box, 1 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARE36
    SKU: 88068607
    $80.76
    Checking Pricing
         
    Hub Size (Inches):1
    No. of Hubs:1
    Adapter Type:60 Amp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARE36
    • Adapter Type 60 Amp
    • Hub Size (Inches) 1
    Product Overview:
    Cast aluminum back box rated 60A for receptacles and motor plugs with(1) 1 in. hub.
    • 15° Angled, dead end
    • Recommended when additional wiring space is required
    • Angle adapter can be installed at 90° rotations, making it possible to enter hub from several directions