Crouse Hinds (Eaton) ARE56 60A Rated Back Box, 1-1/2 in. Hub | Graybar Store
Crouse Hinds (Eaton) - 60A Rated Back Box, 1-1/2 in. Hub - ARE56
+ / - Hover over image to Zoom
Other Views

    60A Rated Back Box, 1-1/2 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARE56
    SKU: 88068609
    $89.74
    Checking Pricing
         
    Hub Size (Inches):1-1/2
    No. of Hubs:1
    Adapter Type:60 Amp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARE56
    • Adapter Type 60 Amp
    • Hub Size (Inches) 1-1/2
    Product Overview:
    Cast aluminum back box rated 60A for receptacles and motor plugs with(1) 1-1/2 in. hub.
    • 15° Angled, dead end
    • Recommended when additional wiring space is required
    • Angle adapter can be installed at 90° rotations, making it possible to enter hub from several directions