Square D (Schneider Electric) RFK06H 60A 600V Class R Fuse Kit For F1 thru F7 Disconnect Switches | Graybar Store
Square D (Schneider Electric) - 60A 600V Class R Fuse Kit For F1 thru F7 Disconnect Switches - RFK06H
+ / - Hover over image to Zoom
Other Views

    60A 600V Class R Fuse Kit For F1 thru F7 Disconnect Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RFK06H
    SKU: 94008228
    $21.24
    Checking Pricing
         
    Switch Series:F1 thru F7
    Amps:60A
    Use With:H-Series Disconnect
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RFK06H
    • Voltage (Volts) 600
    • Amps 60A
    • Switch Series F1 thru F7
    • Accessory Type Safety Switch
    • Use With H-Series Disconnect
    • Country of Origin US - USA
    Product Overview:
    Class R 60A 600V fuse kit for use with F1 thru F7 series switches.