Belden 601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum | Graybar Store
Belden - 601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    601204 Specification 19-1 Signal Cable, High Density Polyethylene, Bare Copper, Non-Plenum

    Manufacturer: Belden
         

    Signal cable can be used in a variety of industries and can be used with computers, medical equipment and appliances.

    • Manufacturer Belden
    • Type Non-Plenum
    • Insulation Material Nylon/PVC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    IMSA-14-3/19-1-SOL-BED-CUT REEL
    25167882
    Non-Plenum
    Bare Copper
    14 AWG
    3
    $
    0
    .52
    /
    EA
    25167882
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    $
    0
    .52
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IMSA14-5/19-1-STR-BED-CUT REEL
    25215467
    Non-Plenum
    Bare Copper
    14 AWG
    5
    $
    0
    .84
    /
    EA
    25215467
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    5
    Length
    $
    0
    .84
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IMSA 14-1/51-5-STR-BED-CUT REEL
    25215462
    Non-Plenum
    Bare Copper
    14 AWG
    1
    5000 ft. Reel
    $
    0
    .22
    /
    EA
    25215462
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    1
    Length
    5000 ft. Reel
    $
    0
    .22
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167882 SKU, 25167882 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    Price
    $
    0
    .52
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25215467 SKU, 25215467 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    5
    Length
    Price
    $
    0
    .84
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25215462 SKU, 25215462 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    1
    Length
    5000 ft. Reel
    Price
    $
    0
    .22
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available