Wiremold (Legrand) V6007C-2 6000 Two-Gang Device Plate Fitting | Graybar Store
Wiremold (Legrand) - 6000 Two-Gang Device Plate Fitting - V6007C-2
+ / - Hover over image to Zoom
Other Views

    6000 Two-Gang Device Plate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6007C-2
    SKU: 95009258
    $13.99
    Checking Pricing
         
    Size:2-7/8 in. L
    Fitting Type:Device Plate Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6007C-2
    • Size 2-7/8 in. L
    • Fitting Type Device Plate Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    two-gang , ivory steel device plate.