Wiremold (Legrand) V6007C-1 6000 Single-Gang Device Plate Fitting | Graybar Store
Wiremold (Legrand) - 6000 Single-Gang Device Plate Fitting - V6007C-1
+ / - Hover over image to Zoom
Other Views

    6000 Single-Gang Device Plate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6007C-1
    SKU: 94041603
    $11.87
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:2-1/2 in. W
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6007C-1
    • Color Ivory
    • Size 2-1/2 in. W
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel ivory single gang device cover; size 2-1/2 inch width. Hole cut size 2-7/8 inch length x 1-7/8 inch width.