Brady R6007 6000 Series Thermal Transfer Printer Ribbon, R6007, Black | Graybar Store
Brady - 6000 Series Thermal Transfer Printer Ribbon, R6007, Black - R6007
+ / - Hover over image to Zoom
Other Views

    6000 Series Thermal Transfer Printer Ribbon, R6007, Black

    Manufacturer: Brady
    Manufacturer #: R6007
    SKU: 99446954
    $192.34
    Checking Pricing
         
    Color:Black
    Material:Resin
    Length:299 Meters (984 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # R6007
    • Color Black
    • Application Industrial
    • Length 299 Meters (984 Feet)
    • Material Resin
    • For Use With 2461, 3481, 6441, 200MVP and 300MVP Plus, 300X, 360X and 600X -Plus II, Thermal, PAM 3000, BBP81, Tagus T200 and T300, PR Plus and Plus 600, BBP72
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 6000 Series thermal transfer printer ribbon, 4.330 inch x 984 feet.