Brady M71-R6000 6000 Series Thermal Transfer Printer Ribbon, Black | Graybar Store
Brady - 6000 Series Thermal Transfer Printer Ribbon, Black - M71-R6000
+ / - Hover over image to Zoom
Other Views

    6000 Series Thermal Transfer Printer Ribbon, Black

    Manufacturer: Brady
    Manufacturer #: M71-R6000
    SKU: 25269229
    $75.35
    Checking Pricing
         
    Color:Black
    Material:Resin
    Length:45 Meters (150 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-R6000
    • Color Black
    • Application Industrial
    • Length 45 Meters (150 Feet)
    • Material Resin
    • For Use With BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black 6000 Series thermal printer ribbon, 2.0 inch x 21 feet.