Werner 6006 6000 Series Stepladder | Graybar Store
Werner - 6000 Series Stepladder - 6006
+ / - Hover over image to Zoom
Other Views

    6000 Series Stepladder

    Manufacturer: Werner
    Manufacturer #: 6006
    SKU: 90057495
    $122.10
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):250 lb.
    Spread (Inches):41-1/8
    Width (Inches):22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6006
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 250 lb.
    • Materials Fiberglass
    • Spread (Inches) 41-1/8
    • Width (Inches) 22 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Six-foot type I fiberglass step ladder has a 250 pound load capacity.
    6000 Series Stepladder
    • Type I, Duty Rating
    • Ladder Height: 6 Foot
    • Base Size: 22 Inch
    • Material: Fiberglass
    • Load Capacity: 250 Pound
    • Spread Size: 41-1/8 Inch
    • Rail: 3-1/8 Inch Front Wide x 1-3/4 Inch Rear Wide
    • Flange: 1-1/8 Inch Front Wide x 1-3/16 Inch Rear Back Wide x 5/8 Inch Rear Front Wide
    • Top Of Section: 5-3/4 Inch x 13 Inch
    • Step Width: 3 Inch
    • HolsterTop with Lock-In System secures tools to increase productivity
    • Sturdy paint can hanger on back side of top
    • Braces on top step, second step and top horizontal
    • External PINCH-PROOF™; spreaders