Wiremold (Legrand) G6000C 6000 Series Steel 2-Piece Surface Raceway Cover | Graybar Store
Wiremold (Legrand) - 6000 Series Steel 2-Piece Surface Raceway Cover - G6000C
+ / - Hover over image to Zoom
Other Views

    6000 Series Steel 2-Piece Surface Raceway Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6000C
    SKU: 88279734
    $18.95
    Checking Pricing
         
    Dimensions (Inches):4-3/4 W
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6000C
    • Color Grey
    • Dimensions (Inches) 4-3/4 W
    • Length 5 ft.
    • Materials Steel
    • Series 6000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6000 series grey steel 2-piece surface raceway cover. Raceway is 5 ft. L x 4-3/4 in. W.
    6000° series raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 raceway can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 series raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional and industrial applications all benefit from the 6000 series rigid steel construction. 6000 series raceway is also ideal for municipalities that require all steel construction or prohibit nonmetallic cable management systems.