Wiremold (Legrand) G6007C-1 6000 Series Single Gang Device Plate Fitting | Graybar Store
Wiremold (Legrand) - 6000 Series Single Gang Device Plate Fitting - G6007C-1
+ / - Hover over image to Zoom
Other Views

    6000 Series Single Gang Device Plate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6007C-1
    SKU: 88279743
    $10.72
    Checking Pricing
         
    Size:2.5 in. L
    Fitting Type:Device Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6007C-1
    • Size 2.5 in. L
    • Fitting Type Device Plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 1 gang device plate 2.5 inch length and grey finish.