Wiremold (Legrand) V6000B-10 6000 Series Raceway Raceway Base | Graybar Store
Wiremold (Legrand) - 6000 Series Raceway Raceway Base - V6000B-10
+ / - Hover over image to Zoom
Other Views

    6000 Series Raceway Raceway Base

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6000B-10
    SKU: 96009029
    $122.90
    Checking Pricing
         
    Additional Features:Base Only
    Color / Finish:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6000B-10
    • Additional Features Base Only
    • Color / Finish Ivory
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6000 Series 10 raceway base size 4-3/4 in. x 4in with iovry finish.
    • Galvanized Steel- .054 inch
    • Color-Ivory
    • 10 ft. Length
    • Sold in Packages of 2 and 4 Bases