Wiremold (Legrand) 6000 Series Raceway Fittings | Graybar Store
Wiremold (Legrand) - 6000 Series Raceway Fittings
+ / - Hover over image to Zoom
Other Views

    6000 Series Raceway Fittings

    Manufacturer: Wiremold (Legrand)
         

    Used on 6000 series two piece steel surface raceway.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Price
    G6000DA
    97221893
    3-1/4 in. H
    Diverder
    $
    24
    .55
    5 Ft
    /
    Length
    97221893
    Size
    3-1/4 in. H
    Fitting Type
    Diverder
    $
    24
    .55
    5 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6001DA
    97221895
    3 in.
    Diverder Clip
    $
    3
    .95
    /
    EA
    97221895
    Size
    3 in.
    Fitting Type
    Diverder Clip
    $
    3
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6001TX
    88279740
    3 in.
    Converter Clip
    $
    11
    .66
    /
    EA
    88279740
    Size
    3 in.
    Fitting Type
    Converter Clip
    $
    11
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6010B
    88279746
    1.5 in. H
    Blank End Fitting
    $
    11
    .38
    /
    EA
    88279746
    Size
    1.5 in. H
    Fitting Type
    Blank End Fitting
    $
    11
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6001A
    99554577
    2-1/2 in. W x 3-5/16 in. H
    Coupling
    $
    7
    .41
    /
    EA
    99554577
    Size
    2-1/2 in. W x 3-5/16 in. H
    Fitting Type
    Coupling
    $
    7
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6007C-1
    88279743
    2.5 in. L
    Device Plate
    $
    10
    .72
    /
    EA
    88279743
    Size
    2.5 in. L
    Fitting Type
    Device Plate
    $
    10
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6017TX
    88279750
    3-1/2 in.
    internal/external elbow
    $
    49
    .30
    /
    EA
    88279750
    Size
    3-1/2 in.
    Fitting Type
    internal/external elbow
    $
    49
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6011TX
    88279747
    4-3/4 in.
    Flat
    $
    50
    .36
    /
    EA
    88279747
    Size
    4-3/4 in.
    Fitting Type
    Flat
    $
    50
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6007C-2
    88279744
    2-7/8 in. L
    Device Plate
    $
    13
    .99
    /
    EA
    88279744
    Size
    2-7/8 in. L
    Fitting Type
    Device Plate
    $
    13
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V6007C-2
    95009258
    2-7/8 in. L
    Device Plate Cover
    $
    13
    .99
    /
    EA
    95009258
    Size
    2-7/8 in. L
    Fitting Type
    Device Plate Cover
    $
    13
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V6011TX
    96009015
    4-3/4 in. L
    Flat Elbow
    $
    50
    .36
    /
    EA
    96009015
    Size
    4-3/4 in. L
    Fitting Type
    Flat Elbow
    $
    50
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6086
    88279757
    5 3/16 in. W
    Panel Connector
    $
    21
    .66
    /
    EA
    88279757
    Size
    5 3/16 in. W
    Fitting Type
    Panel Connector
    $
    21
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6000WC
    88279737
    1-1/2 in. W
    Wire Clip
    $
    3
    .95
    /
    EA
    88279737
    Size
    1-1/2 in. W
    Fitting Type
    Wire Clip
    $
    3
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6006
    88279742
    1 in. W
    Cover Clip
    $
    10
    .83
    /
    EA
    88279742
    Size
    1 in. W
    Fitting Type
    Cover Clip
    $
    10
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V6086
    96009012
    5-3/16 in W
    Panel Connector
    $
    21
    .66
    /
    EA
    96009012
    Size
    5-3/16 in W
    Fitting Type
    Panel Connector
    $
    21
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G6008A
    88279745
    6-7/8 x 7-7/8
    Hanger
    $
    19
    .14
    /
    EA
    88279745
    Size
    6-7/8 x 7-7/8
    Fitting Type
    Hanger
    $
    19
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221893 SKU, 97221893 ANALYTICS...
    Price
    $
    24
    .55
    5 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221895 SKU, 97221895 ANALYTICS...
    Price
    $
    3
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279740 SKU, 88279740 ANALYTICS...
    Price
    $
    11
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279746 SKU, 88279746 ANALYTICS...
    Price
    $
    11
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99554577 SKU, 99554577 ANALYTICS...
    Price
    $
    7
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279743 SKU, 88279743 ANALYTICS...
    Price
    $
    10
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279750 SKU, 88279750 ANALYTICS...
    Price
    $
    49
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279747 SKU, 88279747 ANALYTICS...
    Price
    $
    50
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279744 SKU, 88279744 ANALYTICS...
    Price
    $
    13
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95009258 SKU, 95009258 ANALYTICS...
    Price
    $
    13
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009015 SKU, 96009015 ANALYTICS...
    Price
    $
    50
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279757 SKU, 88279757 ANALYTICS...
    Price
    $
    21
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279737 SKU, 88279737 ANALYTICS...
    Price
    $
    3
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279742 SKU, 88279742 ANALYTICS...
    Price
    $
    10
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009012 SKU, 96009012 ANALYTICS...
    Price
    $
    21
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279745 SKU, 88279745 ANALYTICS...
    Price
    $
    19
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available