Wiremold (Legrand) G6001DA 6000 Series Divider Clip Fitting, Grey | Graybar Store
Wiremold (Legrand) - 6000 Series Divider Clip Fitting, Grey - G6001DA
+ / - Hover over image to Zoom
Other Views

    6000 Series Divider Clip Fitting, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6001DA
    SKU: 97221895
    $3.95
    Checking Pricing
         
    Size:3 in.
    Fitting Type:Diverder Clip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6001DA
    • Size 3 in.
    • Fitting Type Diverder Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 3 inch divider clip.