Wiremold (Legrand) G6001TX 6000 Series Converter Coupling Fitting, Galvanized | Graybar Store
Wiremold (Legrand) - 6000 Series Converter Coupling Fitting, Galvanized - G6001TX
+ / - Hover over image to Zoom
Other Views

    6000 Series Converter Coupling Fitting, Galvanized

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6001TX
    SKU: 88279740
    $11.66
    Checking Pricing
         
    Size:3 in.
    Fitting Type:Converter Clip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6001TX
    • Size 3 in.
    • Fitting Type Converter Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 3 inch length converter clip with grey finish. Clip can accommodate single and dual-gang devices up to 100A and circuit breakers up to 3 poles. ADA compliant.