Wiremold (Legrand) G6017TX 6000 Series Combination Internal/External Elbow Fitting, Grey | Graybar Store
Wiremold (Legrand) - 6000 Series Combination Internal/External Elbow Fitting, Grey - G6017TX
+ / - Hover over image to Zoom
Other Views

    6000 Series Combination Internal/External Elbow Fitting, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6017TX
    SKU: 88279750
    $49.30
    Checking Pricing
         
    Size:3-1/2 in.
    Fitting Type:internal/external elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6017TX
    • Size 3-1/2 in.
    • Fitting Type internal/external elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel combination internal/external elbow with grey baked enamel finish and 3-1/2 inch size.