Wiremold (Legrand) G6011TX 6000 Series Combination Flat Elbow Fitting, Grey | Graybar Store
Wiremold (Legrand) - 6000 Series Combination Flat Elbow Fitting, Grey - G6011TX
+ / - Hover over image to Zoom
Other Views

    6000 Series Combination Flat Elbow Fitting, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6011TX
    SKU: 88279747
    $50.36
    Checking Pricing
         
    Size:4-3/4 in.
    Fitting Type:Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6011TX
    • Size 4-3/4 in.
    • Fitting Type Flat
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-3/4 inch steel combo flat elbow with grey finish.