Wiremold (Legrand) G6010B 6000 Series Blank End Fitting,Grey | Graybar Store
Wiremold (Legrand) - 6000 Series Blank End Fitting,Grey - G6010B
+ / - Hover over image to Zoom
Other Views

    6000 Series Blank End Fitting,Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6010B
    SKU: 88279746
    $11.38
    Checking Pricing
         
    Size:1.5 in. H
    Fitting Type:Blank End Fitting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6010B
    • Size 1.5 in. H
    • Fitting Type Blank End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1.5 inch height blank end fitting steel with grey finish.