Wiremold (Legrand) V6000C 6000 Raceway Cover | Graybar Store
Wiremold (Legrand) - 6000 Raceway Cover - V6000C
+ / - Hover over image to Zoom
Other Views

    6000 Raceway Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6000C
    SKU: 96009013
    $21.00
    Checking Pricing
         
    Additional Features:Cover Only
    Color / Finish:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6000C
    • Additional Features Cover Only
    • Color / Finish Ivory
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6000 Series 5ft. raceway cover size 4-3/4 in. x 4in with iovry finish.
    • Galvanized Steel- .040 inch
    • Color-Ivory
    • 5 ft. Length
    • Sold in Packages of 2 and 4 Bases