Wiremold (Legrand) G6000DA 6000 Divider Fitting | Graybar Store
Wiremold (Legrand) - 6000 Divider Fitting - G6000DA
+ / - Hover over image to Zoom
Other Views

    6000 Divider Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6000DA
    SKU: 97221893
    $24.55
    Checking Pricing
         
    Size:3-1/4 in. H
    Fitting Type:Diverder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6000DA
    • Size 3-1/4 in. H
    • Fitting Type Diverder
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5ft. Steel surface raceway divider, with 3-1/4 in. height.