Wiremold (Legrand) V6010B 6000 Blank End Fitting | Graybar Store
Wiremold (Legrand) - 6000 Blank End Fitting - V6010B
+ / - Hover over image to Zoom
Other Views

    6000 Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6010B
    SKU: 96009014
    $12.61
    Checking Pricing
         
    Size:1-1/2 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6010B
    • Color Ivory
    • Size 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 1-1/2 inch blank end fitting with ivory finish.