Pentair Hoffman PT68 600 x 800 Proline™ Solid Tops | Graybar Store
Pentair Hoffman - 600 x 800 Proline™ Solid Tops - PT68
+ / - Hover over image to Zoom
Other Views

    600 x 800 Proline™ Solid Tops

    Manufacturer: Pentair Hoffman
    Manufacturer #: PT68
    SKU: 97100999
    $214.30
    Checking Pricing
         
    Height (Inches):31.46 in.
    Color:Grey
    Width (Inches):23.31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PT68
    • Color Grey
    • Type Solid Tops
    • Height (Inches) 31.46 in.
    • Width (Inches) 23.31 in.
    Product Overview:
    Proline™ solid top fits frame 600 x 800 mm and is constructed of 16 gauge steel.
    Proline™ Solid Tops:
    • Finished with RAL 7035 textured light-grey polyester powder paint
    • Gasketed and includes ground studs
    • Bolts are included to hold the top in place
    • Tops are made of 16 gauge steel