Pentair Hoffman - Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door, 608 x 595 x 220 mm - UU606020
+ / - Hover over image to Zoom
Other Views

Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door, 608 x 595 x 220 mm

Manufacturer: Pentair Hoffman
Manufacturer #: UU606020
SKU: 93175281
$694.86
Checking Pricing
     
Material:Fiberglass
Height (mm):608
Width (mm):595
Depth (mm):220
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # UU606020
  • Depth (mm) 220
  • Height (mm) 608
  • NEMA Ratings 3/3R/4/4X/12/13
  • Width (mm) 595
  • Material Fiberglass
Product Overview:
Enclosure is 595 W x 608 H x 220 mm D. Type 4 enclosure is fiberglass with hidden hinges.
Ultrx™ Type 4 Fiberglass Enclosure with Solid Door
  • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
  • Fiberglass is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust tight seal
  • Enclosure may be rotated 180 degrees for left and right hinging
  • Molded-in drip shields are standard with each enclosure
  • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
  • Door hinges are replaceable
  • Type 316 stainless steel quarter-turn latch
  • Molded-in DIN bosses
  • Molded bosses on door provide additional mounting provisions
  • Integral mounting rails provide infinite panel adjustment front to back
  • Exterior surface painted light-grey acrylic enamel for enhanced UV protection