Edwards Signaling 630 600 Series Low Voltage Non-Illuminated Pushbutton, 48 Volt | Graybar Store
Edwards Signaling - 600 Series Low Voltage Non-Illuminated Pushbutton, 48 Volt - 630
+ / - Hover over image to Zoom
Other Views

    600 Series Low Voltage Non-Illuminated Pushbutton, 48 Volt

    Manufacturer: Edwards Signaling
    Manufacturer #: 630
    SKU: 88285305
    $5.67
    Checking Pricing
         
    Voltage Rating:48V
    Dimensions:7/8 W. Inch x 5/8 D Inch x 2-7/8 Inch H.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 630
    • Color White
    • Dimensions 7/8 W. Inch x 5/8 D Inch x 2-7/8 Inch H.
    • Voltage Rating 48V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Low voltage push button with rectangular housing and brown finishing with high durable plastic body. The Push button has lens in ivory color operates at a voltage rating of 48 VAC. It measures 7/8 W. Inch x 5/8 D Inch x 2-7/8 Inch H.
    • Surface mounted
    • Piano type action
    • Plastic case - rust proof