Edwards Signaling 634 600 Series Low Voltage Non-Illuminated Pushbutton, 48 Volt | Graybar Store
Edwards Signaling - 600 Series Low Voltage Non-Illuminated Pushbutton, 48 Volt - 634
+ / - Hover over image to Zoom
Other Views

    600 Series Low Voltage Non-Illuminated Pushbutton, 48 Volt

    Manufacturer: Edwards Signaling
    Manufacturer #: 634
    SKU: 88086123
    $5.44
    Checking Pricing
         
    Voltage Rating:48V
    Dimensions:0.750 W Inch x 0.750 Inch D. x 2.625 Inch H.
    Color:White/Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 634
    • Color White/Brown
    • Dimensions 0.750 W Inch x 0.750 Inch D. x 2.625 Inch H.
    • Voltage Rating 48V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Low voltage Non-illuminated pushbutton; up To 48 volt AC has a brown finished plastic with white color lens. It measures 0.750 W Inch x 0.750 Inch L. x 2.625 Inch H.
    For home, apartment, office, and OEMs. Use wherever low voltage, economical remote control is required.