Edwards Signaling Polished Chrome Low Voltage Pushbutton | Graybar Store
Edwards Signaling - Polished Chrome Low Voltage Pushbutton
+ / - Hover over image to Zoom
Other Views

    Polished Chrome Low Voltage Pushbutton

    Manufacturer: Edwards Signaling
         

    Polished chrome low voltage pushbutton for unlit area use.

    • Insulated for mounting on metal cabinets
    • Snap fit
    • Use for low voltage, low cost, industrial and commercial applications requiring long life
    See More >>
    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Dimensions
    Diameter (Inches)
    Depth (Inches)
    No. of Ports
    Amperage Rating
    Color
    Price
    600
    88086111
    48
    2-5/16 in.
    7/8
    24
    $
    5
    .44
    /
    EA
    88086111
    Voltage Rating
    48
    Dimensions
    Diameter (Inches)
    2-5/16 in.
    Depth (Inches)
    7/8
    No. of Ports
    24
    Amperage Rating
    Color
    $
    5
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    620
    88086116
    48
    3/8 in.
    3/4
    24
    3/10
    $
    6
    .00
    /
    EA
    88086116
    Voltage Rating
    48
    Dimensions
    Diameter (Inches)
    3/8 in.
    Depth (Inches)
    3/4
    No. of Ports
    24
    Amperage Rating
    3/10
    Color
    $
    6
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    630
    88285305
    48V
    7/8 W. Inch x 5/8 D Inch x 2-7/8 Inch H.
    White
    $
    5
    .67
    /
    EA
    88285305
    Voltage Rating
    48V
    Dimensions
    7/8 W. Inch x 5/8 D Inch x 2-7/8 Inch H.
    Diameter (Inches)
    Depth (Inches)
    No. of Ports
    Amperage Rating
    Color
    White
    $
    5
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    634
    88086123
    48V
    0.750 W Inch x 0.750 Inch D. x 2.625 Inch H.
    White/Brown
    $
    5
    .44
    /
    EA
    88086123
    Voltage Rating
    48V
    Dimensions
    0.750 W Inch x 0.750 Inch D. x 2.625 Inch H.
    Diameter (Inches)
    Depth (Inches)
    No. of Ports
    Amperage Rating
    Color
    White/Brown
    $
    5
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    600
    88086111 SKU, 88086111 ANALYTICS...
    Diameter (Inches)
    2-5/16 in.
    Depth (Inches)
    7/8
    No. of Ports
    24
    Amperage Rating
    Color
    Price
    $
    5
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    620
    88086116 SKU, 88086116 ANALYTICS...
    Diameter (Inches)
    3/8 in.
    Depth (Inches)
    3/4
    No. of Ports
    24
    Amperage Rating
    3/10
    Color
    Price
    $
    6
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    630
    88285305 SKU, 88285305 ANALYTICS...
    Diameter (Inches)
    Depth (Inches)
    No. of Ports
    Amperage Rating
    Color
    White
    Price
    $
    5
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    634
    88086123 SKU, 88086123 ANALYTICS...
    Diameter (Inches)
    Depth (Inches)
    No. of Ports
    Amperage Rating
    Color
    White/Brown
    Price
    $
    5
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available