Panduit HLSP1.5S-X0 6.00 L x 0.75 in. W HLSP Black Plenum Rated Perforated Strip Ties (10) | Graybar Store
Panduit - 6.00 L x 0.75 in. W HLSP Black Plenum Rated Perforated Strip Ties (10) - HLSP1.5S-X0
+ / - Hover over image to Zoom
Other Views

    6.00 L x 0.75 in. W HLSP Black Plenum Rated Perforated Strip Ties (10)

    Manufacturer: Panduit
    Manufacturer #: HLSP1.5S-X0
    SKU: 99434078
    $9.19
    Checking Pricing
         
    Length:6.00 in.
    Packaging:10
    Color:Black
    Bundle Diameter (Inches):1.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLSP1.5S-X0
    • Color Black
    • Bundle Diameter (Inches) 1.50
    • Length 6.00 in.
    Product Overview:
    HLSP Series black 6.00 L x 0.75 in. W perforated strip ties. Tensile strength 18 lb. Max. bundle diameter 1.50 in. Package of 10.
    • Soft, Premium Material is Safe to Use on High Performance Network Cables Protecting Against Over-Tensioning
    • UL Listed For Use in Plenum or Air Handling Spaces (Such as Ceiling Voids and Underfloor Areas) Per NEC, Section 300-22 (C) and (D)
    • Material Flammability Rating: UL 94V-2
    • Adjustable, Releasable and Reusable Multiple Times; Ideal For Applications Requiring Frequent Moves, Adds or Changes
    • Operating Temperature Range: 0 to 122 deg. F (-18 to 50 deg. C)
    • NOTE: Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating