Burndy CT30125C0 6.00 L x 0.14 in. W UV Black Nylon UNIRAP™ Cable Ties (100) | Graybar Store
Burndy - 6.00 L x 0.14 in. W UV Black Nylon UNIRAP™ Cable Ties (100) - CT30125C0
+ / - Hover over image to Zoom
Other Views

    6.00 L x 0.14 in. W UV Black Nylon UNIRAP™ Cable Ties (100)

    Manufacturer: Burndy
    Manufacturer #: CT30125C0
    SKU: 22075943
    $0.06
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:6.00 in.
    Bundle Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT30125C0
    • Color UV Black
    • Bundle Diameter (Inches) 1.25
    • Length 6.00 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unirap™ UV black 6.6 nylon 6.00 L x 0.14 in. W cable ties. Tensile strength 30 lb. Bundle diameter 1.25 in. Package of 100.