UTC Fire and Security 600-1064-95R 600-1064-95R | Graybar Store
UTC Fire and Security - 600-1064-95R - 600-1064-95R
+ / - Hover over image to Zoom
Other Views

    600-1064-95R

    Manufacturer: UTC Fire and Security
    Manufacturer #: 600-1064-95R
    SKU: 25643863
    $17.73
    Checking Pricing
         
    Size:1.26 in.W x 1.96 in.H x 0.34 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 600-1064-95R
    • Size 1.26 in.W x 1.96 in.H x 0.34 in. D
    • SAP Material Type ZSTD
    Product Overview:
    4-button micro keyfob.