Pentair Hoffman CSD603610 60 x 36 x 10 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 60 x 36 x 10 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure - CSD603610
+ / - Hover over image to Zoom
Other Views

    60 x 36 x 10 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD603610
    SKU: 22074765
    $1,021.22
    Checking Pricing
         
    Height (Inches):60 in.
    Depth (Inches):10 in.
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD603610
    • Depth (Inches) 10 in.
    • Height (Inches) 60 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 36 in.
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 36 W x 60 H x 10 inch D. Type 4 and 12 CONCEPT™ enclosure is wall-mount.
    Enclosure is 16 gauge steel and body is 16 gauge steel. Enclosure has ANSI 61 grey textured light-grey polyester powder paint inside and out.