Cooper Lighting (Eaton) 60VCWF 60 Series Downlight Reflectors | Graybar Store
Cooper Lighting (Eaton) - 60 Series Downlight Reflectors - 60VCWF
+ / - Hover over image to Zoom
Other Views

    60 Series Downlight Reflectors

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 60VCWF
    SKU: 25449138
    $27.05
    Checking Pricing
         
    Color:White
    Additional Features:Open Reflector; Specular Clear Finish
    Use With:Halo Commercial Product
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 60VCWF
    • Color White
    • Additional Features Open Reflector; Specular Clear Finish
    • Fixture Type 6 in Housing
    • Use With Halo Commercial Product
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Halo® Reflector, Fixture Type: 6 in Housing, White