Cooper Lighting (Eaton) 60 Series Downlight Reflectors | Graybar Store
Cooper Lighting (Eaton) - 60 Series Downlight Reflectors
+ / - Hover over image to Zoom
Other Views

    60 Series Downlight Reflectors

    Manufacturer: Cooper Lighting (Eaton)
         

    Reflector in the 6 in. trim family for use in recessed downlighting.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in Housing
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Use With
    Material Finish
    Price
    60VC
    25422212
    Open Reflector
    Clear Specular
    $
    26
    .90
    /
    EA
    25422212
    Color
    Additional Features
    Open Reflector
    Use With
    Material Finish
    Clear Specular
    $
    26
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60VCWF
    25449138
    White
    Open Reflector; Specular Clear Finish
    Halo Commercial Product
    $
    27
    .05
    /
    EA
    25449138
    Color
    White
    Additional Features
    Open Reflector; Specular Clear Finish
    Use With
    Halo Commercial Product
    Material Finish
    $
    27
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25422212 SKU, 25422212 ANALYTICS...
    Use With
    Material Finish
    Clear Specular
    Price
    $
    26
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25449138 SKU, 25449138 ANALYTICS...
    Use With
    Halo Commercial Product
    Material Finish
    Price
    $
    27
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available