Intermatic FF60MHC 60 Minute Spring Wound Commercial Timer with Hold | Graybar Store
Intermatic - 60 Minute Spring Wound Commercial Timer with Hold - FF60MHC
+ / - Hover over image to Zoom
Other Views

    60 Minute Spring Wound Commercial Timer with Hold

    Manufacturer: Intermatic
    Manufacturer #: FF60MHC
    SKU: 92094249
    $30.20
    Checking Pricing
         
    Time Cycle:60 min
    Enclosure Type (Nema):Non-NEMA Wall Box
    Switch Type:SPST
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF60MHC
    • Color Silver
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type SPST
    • Time Cycle 60 min
    • Country of Origin TN - Tunisia
    Product Overview:
    60 Minute 125-277 V SPST with hold for continuous duty.