GE Lighting F60T10/CW 60 in. All Weather, Cool White Lamp | Graybar Store
GE Lighting - 60 in. All Weather, Cool White Lamp - F60T10/CW
+ / - Hover over image to Zoom
Other Views

    60 in. All Weather, Cool White Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F60T10/CW
    SKU: 88111937
    $31.22
    Checking Pricing
         
    Rated Life (Hour):6000
    Wattage:135
    Color Temperature (Kelvin):4100
    Initial Lumens:7000
    Alternate Manufacturer Part No.:39157
    Length:60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T10/CW
    • Alternate Manufacturer Part No. 39157
    • Base Type R17d
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 7000
    Product Overview:
    GE T10 135W cold temperature 60 in. lamp with 9000 rated life hours.